Shop HOMEROOTS
See all product information
Create Account
6' Dark Red Indoor Outdoor Area Rug
- Mfr # 522526
- Zoro # G022327403
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Red
Material
Polypropylene
Shape
Round
Width (In.)
72 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522526
- Zoro #
- G022327403
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width (In.)
- 72 in
- Depth
- 0.25 in
- Height
- 72 in
Details
- Color
- Dark Red
- Material
- Polypropylene
- Shape
- Round
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
Description
Introduce a touch of elegance with this versatile 6-foot dark red indoor outdoor rug, perfect for transcending boundaries between interior and exterior spaces. Enhance your patio, porch, or poolside with its inviting warmth, while its durable design makes it an ideal choice for high-traffic areas like the kitchen, family room, or mudroom. The rich hue adds a pop of color without overwhelming the space, creating a cozy and welcoming atmosphere. 72-inch h x 72-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.