Shop HOMEROOTS
See all product information
Create Account
6 ft. Round Gray & Gold Floret Area Rug
- Mfr # 393660
- Zoro # G011664137
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Size
6' Round
Material
Wool
Pattern
Geometric
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393660
- Zoro #
- G011664137
- UPC #
- 808230038042
- Country of Origin
- India
- Material
- Wool
- Pattern
- Geometric
- Color
- Gray
- Style
- Modern
Dimensions
- Size
- 6' Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.