Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Gold Cast Iron Butterfly Handmade Trinket Tray

  • Mfr # 571245

  • Zoro # G822371224


product price: $42.59
/ea

Key Features

Assembly Required
No Assembly Needed
Depth
4.75 in
Color
Gold
Application Type
Yes
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571245
Zoro #
G822371224
UPC #
-
Country of Origin
China

Dimensions

Depth
4.75 in
Height
0.75 in
Width
6.25 in

Details

Assembly Required
No Assembly Needed
Color
Gold
Application Type
Yes
Item
Tray

Description

Hand-crafted from cast iron, this butterfly jewelry or trinket tray in a glamorous gold hue is handmade to add a touch of modern elegance to your space. Perfect for holding your keys, coins, jewelry and more. Makes a great gift or chic addition to any room. This nature inspired dish will make an eye catching accent and is a an ideal choice for displaying your prized possessions with style.0.75-inch H x 6.25-inch W x 4.75-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.