Zoro Homepage

6" Gold Cast Iron Handmade Round Trinket Tray

  • Mfr # 634801

  • Zoro # G922372893


product price: $52.75
/ea

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Height
4 in
Width
6 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634801
Zoro #
G922372893
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Width
6 in
Depth
6 in

Details

Application Type
Yes
Item
Tray
Assembly Required
No Assembly Needed

Description

Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, décor, and more. This charming round trinket tray adds a touch of elegance to any space with its stunning gold finish. Crafted from durable cast iron, it showcases a unique handmade quality that ensures each piece is one-of-a-kind. The coat paint distressing technique highlights its cottage style, giving it a rustic yet sophisticated appeal. Ideal for organizing small items or enhancing your home decor, this tray is both functional and aesthetically pleasing, making it a delightful addition to your living space. 4-inch h x 6-inch w x 6-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.