
6' Gray And Beige Abstract Indoor Outdoor Runner Rug
Mfr # 545514
Zoro # G122330648
product price: $58.99
/eaKey Features
Assembly Required
No Assembly Needed
Width (In.)
72 in
Height
24 in
Material
Polypropylene
Color
Gray Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545514
Zoro #
G122330648
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
72 in
Height
24 in
Depth
0.25 in
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Gray Beige
Item
Outdoor Rug
Application Type
Non-Commercial
Method of Construction
Power Loom
Backing Material
Latex
Shape
Runner
Description
Set an inviting tone in your space with this 6-foot gray and beige abstract indoor outdoor runner rug. This runner shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 24-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.