
6' Gray And Ivory Indoor Outdoor Runner Rug
Mfr # 545521
Zoro # G522331764
product price: $58.99
/eaKey Features
Height
24 in
Material
Polypropylene
Depth
0.25 in
Color
Gray Ivory
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545521
Zoro #
G522331764
UPC #
-
Country of Origin
Turkey
Dimensions
Height
24 in
Depth
0.25 in
Width (In.)
72 in
Details
Material
Polypropylene
Item
Outdoor Rug
Color
Gray Ivory
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Description
Set an inviting tone in your space with this 6-foot gray and ivory indoor outdoor runner rug. This runner shaped rug flaunts a gray and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 72-inch w x 0.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.