6' Gray And Ivory Round Indoor Outdoor Area Rug
- Mfr # 545966
- Zoro # G922328043
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Color
Gray Ivory
Material
Polypropylene
Shape
Round
Application Type
Non-Commercial
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 545966
- Zoro #
- G922328043
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Depth
- 0.25 in
- Height
- 72 in
- Width (In.)
- 72 in
Details
- Color
- Gray Ivory
- Material
- Polypropylene
- Shape
- Round
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
- Backing Material
- Latex
Description
Add some artistry to your room with this 6-foot gray and ivory round indoor outdoor area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 72-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.