6" Gray And White Galvanized Metal Flowers Hand Painted Decorative Watering Can

  • Mfr # 635818

  • Zoro # G522882969


product price: $35.99
/ea

Key Features

Color
Gray, White
Material
Galvanized Metal
Assembly Required
No
Plays Music
No
Subject
Nature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635818
Zoro #
G522882969
UPC #
-
Country of Origin
China

Dimensions

Depth
4.75 in
Length
6 in
Width
10.5 in

Details

Color
Gray, White
Material
Galvanized Metal
Assembly Required
No
Plays Music
No
Subject
Nature
Hand Painted
Yes
Power Source
No Power Source Required / Manual
Occasion
No Holiday
Construction Method
Handmade
Sculpture Type
Decorative Watering Can
Finish
Does Not Apply
Item
Sculptures
LED Lighting
No
Commercial Use
Yes
Nature Motif
Flowers

Description

The 6-inch gray and white galvanized metal flowers hand painted decorative watering can is the perfect decorative accessory for your home. Great to use on its own or mix with other decorations for the perfect look. This unique piece showcases a charming floral design, adding a touch of nature to your decor. Crafted from durable galvanized metal with hand painted design that is purposefully distressed to enhance its rustic appeal. Add this charming decorative watering can to evoke warmth and creativity in any space. 6.00-inch h x 10.50-inch w x 4.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.