
6' Gray Round Power Loom Area Rug
Mfr # 522549
Zoro # G522331542
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Color
Gray
Depth
0.25 in
Height
72 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522549
Zoro #
G522331542
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
72 in
Width (In.)
72 in
Details
Application Type
Non-Commercial
Color
Gray
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Shape
Round
Description
Add great coloration and comfortable texture to your space with this 6' gray round power loom area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Area Rugs help to give warmth and sense of home to your space. .25" H x 72" W x 72" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.