
6' Green And Beige Round Abstract Indoor Outdoor Area Rug
Mfr # 572368
Zoro # G322351849
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
72 in
Material
Polypropylene
Height
72 in
Depth
0.25 in
Color
Green Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572368
Zoro #
G322351849
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
72 in
Height
72 in
Depth
0.25 in
Details
Item
Outdoor Rug
Material
Polypropylene
Color
Green Beige
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Power Loom
Shape
Round
Description
This 6-foot green and beige round abstract indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a abstract pattern in green and beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.