6" Green Metal Hand Painted 1940 Green and Brown Spit Fire Model Airplane

  • Mfr # 489436

  • Zoro # G422884995


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Subject
Transportation
Assembly Required
No
Power Source
No Power Source Required / Manual
Sculpture Type
Model Airplane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489436
Zoro #
G422884995
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Depth
16.5 in
Width
17.75 in

Details

Item
Sculptures
Subject
Transportation
Assembly Required
No
Power Source
No Power Source Required / Manual
Sculpture Type
Model Airplane
Hand Painted
Yes
Material
Metal
Plays Music
No
Nature Motif
No Nature
Occasion
No Holiday
Color
Green
Design Motif
Not an animal
Construction Method
Handmade
Pieces per Set
1
Commercial Use
Yes

Description

Bring some sizzle to your space with this eye-catching 6-inch green metal hand painted 1940 green and brown spit fire model airplane. This charming decorative accent is expertly made of high grade metal in a green coloration. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. It's a perfect addition for those who love an up-to-the-minute look and feel. 6-inch h x 17.75-inch w x 16.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.