6' Green Yellow And Blue Palm Leaf Indoor Outdoor Runner Rug

  • Mfr # 548025

  • Zoro # G122324968


product price:  $79.35
/ea
Free Shipping & Returns

Key Features

Color
Yellow Blue
Height
24 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548025
Zoro #
G122324968
UPC #
-
Country of Origin
Turkey

Dimensions

Height
24 in
Depth
0.25 in
Width (In.)
72 in

Details

Color
Yellow Blue
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Method of Construction
Flatweave
Backing Material
Latex
Shape
Runner

Description

This 6-foot green yellow and blue palm leaf indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 72-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.