Zoro Homepage

6' Ivory And Black Indoor Outdoor Runner Rug

  • Mfr # 545528

  • Zoro # G322329220


product price: $58.99
/ea

Key Features

Color
Ivory Black
Height
24 in
Width (In.)
72 in
Material
Polypropylene
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545528
Zoro #
G322329220
UPC #
-
Country of Origin
Turkey

Dimensions

Height
24 in
Width (In.)
72 in
Depth
0.25 in

Details

Color
Ivory Black
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial

Description

Add some artistry to your room with this 6-foot ivory and black indoor outdoor runner rug. This runner shaped rug flaunts a ivory and black color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 72-inch w x 0.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.