6' Ivory And Blue Square Geometric Indoor Outdoor Area Rug
- Mfr # 552356
- Zoro # G822332362
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft x 6 ft
Color
Ivory Blue
Material
Polypropylene
Shape
Square
Width (In.)
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552356
- Zoro #
- G822332362
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Ivory Blue
- Material
- Polypropylene
- Shape
- Square
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
Dimensions
- Size
- 6 ft x 6 ft
- Width (In.)
- 72 in
- Height
- 72 in
- Depth
- 0.25 in
Description
Add some artistry to your room with this 6-foot ivory and blue square geometric indoor outdoor area rug. This geometric square shaped rug features a geometric pattern in ivory and blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 72-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.