
6' Ivory And Gold Round Abstract Indoor Outdoor Area Rug
Mfr # 572369
Zoro # G722344540
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Depth
0.25 in
Height
72 in
Color
Ivory Gold
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572369
Zoro #
G722344540
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
72 in
Width (In.)
72 in
Details
Application Type
Non-Commercial
Color
Ivory Gold
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Method of Construction
Power Loom
Shape
Round
Description
Add some artistry to your room with this 6-foot ivory and gold round abstract indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in ivory and gold that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.