
6' Ivory And Gold Round Indoor Outdoor Area Rug
Mfr # 572371
Zoro # G322354758
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
0.25 in
Application Type
Non-Commercial
Width (In.)
72 in
Color
Ivory Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572371
Zoro #
G322354758
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
72 in
Height
72 in
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Ivory Gold
Material
Polypropylene
Item
Outdoor Rug
Method of Construction
Power Loom
Shape
Round
Description
This 6-foot ivory and gold round indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.