6' Ivory And Green Floral Indoor Outdoor Runner Rug

  • Mfr # 548028

  • Zoro # G622324901


product price:  $79.35
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Material
Polypropylene
Height
24 in
Application Type
Non-Commercial
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548028
Zoro #
G622324901
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
24 in
Width (In.)
72 in

Details

Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Color
Ivory Green
Assembly Required
No Assembly Needed
Backing Material
Latex
Method of Construction
Flatweave
Shape
Runner

Description

Add some artistry to your room with this 6-foot ivory and green floral indoor outdoor runner rug. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 72-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.