
6' Ivory And Green Palm Leaf Indoor Outdoor Runner Rug
Mfr # 548031
Zoro # G422324972
product price: $79.35
/ea
Free Shipping & Returns
Key Features
Height
24 in
Color
Ivory Green
Depth
0.25 in
Width (In.)
72 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548031
Zoro #
G422324972
UPC #
-
Country of Origin
Turkey
Dimensions
Height
24 in
Depth
0.25 in
Width (In.)
72 in
Details
Color
Ivory Green
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Flatweave
Shape
Runner
Description
Add great coloration and comfortable texture to your space with this 6-foot ivory and green palm leaf indoor outdoor runner rug. This runner shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.