
6' Ivory And Silver Round Geometric Indoor Outdoor Area Rug
Mfr # 552349
Zoro # G922364522
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Height
72 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Width (In.)
72 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552349
Zoro #
G922364522
UPC #
-
Country of Origin
Turkey
Dimensions
Height
72 in
Depth
0.25 in
Width (In.)
72 in
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Color
Ivory Silver
Method of Construction
Flatweave
Shape
Round
Description
Set an inviting tone in your space with this 6-foot ivory and silver round geometric indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in ivory and silver that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.