Shop HOMEROOTS
See all product information
Create Account
6' Ivory And Silver Square Geometric Indoor Outdoor Area Rug
- Mfr # 552351
- Zoro # G622332524
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory Silver
Material
Polypropylene
Shape
Square
Width (In.)
72 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 552351
- Zoro #
- G622332524
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 6 ft x 6 ft
- Width (In.)
- 72 in
- Depth
- 0.25 in
- Height
- 72 in
Details
- Color
- Ivory Silver
- Material
- Polypropylene
- Shape
- Square
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
Description
Set an inviting tone in your space with this 6-foot ivory and silver square geometric indoor outdoor area rug. This geometric square shaped rug features a geometric pattern in ivory and silver that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 72-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.