
6' Ivory Blue And Orange Floral Indoor Outdoor Runner Rug
Mfr # 548034
Zoro # G922324946
product price:Â $79.35
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Assembly Required
No Assembly Needed
Height
24 in
Width (In.)
72 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548034
Zoro #
G922324946
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
24 in
Width (In.)
72 in
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Color
Ivory Blue/Orange
Method of Construction
Flatweave
Backing Material
Latex
Shape
Runner
Description
This 6-foot ivory blue and orange floral indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 24-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.