
6' Ivory Blue And Orange Floral Indoor Outdoor Runner Rug
Mfr # 548036
Zoro # G422324897
product price:Â $79.35
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Ivory Blue/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548036
Zoro #
G422324897
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
72 in
Height
24 in
Details
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Ivory Blue/Orange
Item
Outdoor Rug
Backing Material
Latex
Method of Construction
Flatweave
Shape
Runner
Description
Add great coloration and comfortable texture to your space with this 6-foot ivory blue and orange floral indoor outdoor runner rug. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.