
6' Ivory Blue Orange And Green Trellis Indoor Outdoor Runner Rug
Mfr # 546794
Zoro # G822325845
product price: $73.99
/eaKey Features
Color
Ivory Blue/Orange Green
Height
24 in
Depth
0.25 in
Width (In.)
72 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546794
Zoro #
G822325845
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
24 in
Depth
0.25 in
Width (In.)
72 in
Details
Item
Outdoor Rug
Color
Ivory Blue/Orange Green
Material
Polypropylene
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Backing Material
Latex
Shape
Runner
Description
Add some artistry to your room with this 6-foot ivory blue orange and green trellis indoor outdoor runner rug. This runner shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 24-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.