6" Ivory Flameless Indoor Outdoor Pillar Candle

  • Mfr # 485151

  • Zoro # G822892415


product price: $19.59
/ea

Key Features

Scented
No
Candle Material
Resin
Holder Included
No
Flickering
Yes
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485151
Zoro #
G822892415
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Length
5.75 in
Depth
3 in

Details

Scented
No
Candle Material
Resin
Holder Included
No
Flickering
Yes
Number of Pieces Included
1
Dripless
Yes
Flame Type
Flameless
Candle Type
Pillar
Commercial Use
Yes
Occasion
No Holiday
Number of Wicks Per Candle
1
Shape
Cylinder
Finish
Matte
Material
Resin
Item
Candles
Color
Ivory
Remote Included
No

Description

Transform your space with the radiance of this 6-inch ivory flameless indoor outdoor pillar candle. The classic shape makes this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. The flickering feature is designed to create an authentic candlelight experience. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 5.75-inch H x 3-inch W x 3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.