
6' Natural And Beige Geometric Indoor Outdoor Area Rug
Mfr # 556291
Zoro # G322326236
product price:Â $52.55
/eaKey Features
Color
Beige
Material
Polypropylene
Depth
0.3 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556291
Zoro #
G322326236
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.3 in
Width (In.)
72 in
Height
24 in
Details
Color
Beige
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Shape
Runner
Description
This 6-foot natural and beige geometric indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 24-inch h x 72-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.