
6' Navy Blue And Ivory Indoor Outdoor Runner Rug
Mfr # 545535
Zoro # G722329127
product price: $58.99
/eaKey Features
Height
24 in
Color
Navy Blue/Blue Ivory
Assembly Required
No Assembly Needed
Width (In.)
72 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545535
Zoro #
G722329127
UPC #
-
Country of Origin
Turkey
Dimensions
Height
24 in
Width (In.)
72 in
Depth
0.25 in
Details
Color
Navy Blue/Blue Ivory
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Backing Material
Latex
Method of Construction
Power Loom
Shape
Runner
Description
Set an inviting tone in your space with this 6-foot navy blue and ivory indoor outdoor runner rug. This runner shaped rug flaunts a navy blue and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 24-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.