
6' Navy Blue And Ivory Round Indoor Outdoor Area Rug
Mfr # 545976
Zoro # G222324950
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue/Blue Ivory
Material
Polypropylene
Height
72 in
Width (In.)
72 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545976
Zoro #
G222324950
UPC #
-
Country of Origin
Turkey
Dimensions
Height
72 in
Width (In.)
72 in
Depth
0.25 in
Details
Color
Navy Blue/Blue Ivory
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Backing Material
Latex
Method of Construction
Power Loom
Shape
Round
Description
This 6-foot navy blue and ivory round indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.