
6' Orange Red Green And Blue Floral Indoor Outdoor Runner Rug
Mfr # 546656
Zoro # G622325182
product price: $79.35
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Height
24 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546656
Zoro #
G622325182
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
24 in
Depth
0.25 in
Width (In.)
72 in
Details
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Red Green/Blue
Item
Outdoor Rug
Backing Material
Latex
Method of Construction
Flatweave
Shape
Runner
Description
Add some artistry to your room with this 6-foot orange red green and blue floral indoor outdoor runner rug. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 24-inch h x 72-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.