6" Red and Black Metal Hand Painted 1950's Red Truck Model Car

  • Mfr # 489405

  • Zoro # G422884568


product price:  $91.79
/ea
Free Shipping & Returns

Key Features

Depth
12.75 in
Sculpture Type
Model Car
Assembly Required
No
Color
Red, Black
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489405
Zoro #
G422884568
UPC #
-
Country of Origin
China

Dimensions

Depth
12.75 in
Width
5.5 in
Length
5.75 in

Details

Sculpture Type
Model Car
Assembly Required
No
Color
Red, Black
Item
Sculptures
Hand Painted
Yes
Plays Music
No
Commercial Use
Yes
Construction Method
Handmade
Pieces per Set
1
Subject
Transportation
Design Motif
Not an animal
Material
Metal
Nature Motif
No Nature
Occasion
No Holiday
Power Source
No Power Source Required / Manual

Description

This 6-inch red and black metal hand painted 1950-foots red truck model car will add a beautiful decorative accent to your decor. This charming decorative accent is expertly made of high grade metal in a red and black coloration. A perfect decorative addition for anyone who loves a stylish look and feel. 5.75-inch h x 5.5-inch w x 12.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.