6" Red and Gold Metal Hand Painted Early 20th Century Red Fire Engine Model Car

  • Mfr # 489419

  • Zoro # G022884340


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No
Hand Painted
Yes
Occasion
No Holiday
Material
Metal
Subject
Transportation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489419
Zoro #
G022884340
UPC #
-
Country of Origin
China

Dimensions

Depth
5 in
Width
17 in
Length
6 in

Details

Assembly Required
No
Hand Painted
Yes
Occasion
No Holiday
Material
Metal
Subject
Transportation
Nature Motif
No Nature
Item
Sculptures
Sculpture Type
Model Car
Construction Method
Handmade
Design Motif
Not an animal
Power Source
No Power Source Required / Manual
Color
Red, Gold
Plays Music
No
Pieces per Set
1
Commercial Use
Yes

Description

Add an air of fashion to your room and rejuvenate the space with this 6-inch red and gold metal hand painted early 20th century red fire engine model car. High-quality metal used in this red and gold sculpture is both good looking and hard wearing. A perfect decorative addition for anyone who loves a stylish look and feel. 6-inch h x 17-inch w x 5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.