
6' Red And Ivory Round Indoor Outdoor Area Rug
Mfr # 545947
Zoro # G122325361
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
72 in
Height
72 in
Material
Polypropylene
Depth
0.25 in
Color
Red Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545947
Zoro #
G122325361
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
72 in
Height
72 in
Depth
0.25 in
Details
Material
Polypropylene
Item
Outdoor Rug
Color
Red Ivory
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Power Loom
Backing Material
Latex
Shape
Round
Description
Add some artistry to your room with this 6-foot red and ivory round indoor outdoor area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 72-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.