Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Red And Off White Cast Iron Mushroom Tabletop Sculpture

  • Mfr # 634477

  • Zoro # G622885150


product price: $39.99
/ea

Key Features

Length
5.5 in
Subject
Nature
Assembly Required
No
Commercial Use
Yes
Sculpture Type
Tabletop Sculpture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634477
Zoro #
G622885150
UPC #
-
Country of Origin
China

Dimensions

Length
5.5 in
Depth
3.75 in
Width
3.75 in

Details

Subject
Nature
Assembly Required
No
Commercial Use
Yes
Sculpture Type
Tabletop Sculpture
Hand Painted
Yes
Power Source
No Power Source Required / Manual
Shape
Novelty
Finish
Matte
Construction Method
Handmade
LED Lighting
No
Material
Cast Iron
Nature Motif
Mushroom
Item
Sculptures
Color
Off White, Red
Occasion
No Holiday
Plays Music
No

Description

The 6-inch dark red and off white cast iron mushroom tabletop sculpture is the perfect decorative accessory for your home. A perfect decorative addition for anyone who loves a stylish look and feel. Hand painted with meticulous attention to detail, this piece showcases the natural beauty of a forest mushroom in a stylish way. Crafted from durable cast iron, with texture and purposeful distressing that adds an artistic charm, making it an eye-catching focal point that beautifully blends modern design with a touch of nature's organic elegance. 5.50-inch h x 3.75-inch w x 3.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.