6" Red and Silver Metal Hand Painted 1920's Fire Truck Model Car

  • Mfr # 489412

  • Zoro # G522883782


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No
Occasion
No Holiday
Color
Red, Silver
Hand Painted
Yes
Plays Music
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489412
Zoro #
G522883782
UPC #
-
Country of Origin
China

Dimensions

Width
5.25 in
Length
5.75 in
Depth
16 in

Details

Assembly Required
No
Occasion
No Holiday
Color
Red, Silver
Item
Sculptures
Hand Painted
Yes
Plays Music
No
Material
Metal
Subject
Transportation
Construction Method
Handmade
Design Motif
Not an animal
Commercial Use
Yes
Pieces per Set
1
Sculpture Type
Model Car
Nature Motif
No Nature
Power Source
No Power Source Required / Manual

Description

This 6-inch red and silver metal hand painted 1920-foots fire truck model car will add a beautiful decorative accent to your decor. This red and silver hued piece represents high quality, expertly made from high grade metal. It's a perfect addition for those who love an up-to-the-minute look and feel. 5.75-inch h x 5.25-inch w x 16-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.