6' Red Beige Blue Orange And Red Floral Indoor Outdoor Runner Rug

  • Mfr # 564012

  • Zoro # G922342315


product price:  $72.89
/ea

Key Features

Application Type
Non-Commercial
Color
Beige Blue/Orange Red
Height
24 in
Material
Polypropylene
Width (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564012
Zoro #
G922342315
UPC #
-
Country of Origin
Türkiye

Dimensions

Height
24 in
Width (In.)
72 in
Depth
0.25 in

Details

Item
Outdoor Rug
Application Type
Non-Commercial
Color
Beige Blue/Orange Red
Material
Polypropylene
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Backing Material
Latex
Shape
Runner

Description

Add great coloration and comfortable texture to your space with this 6-foot red beige blue orange and red floral indoor outdoor runner rug. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 72-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.