6" Red Gold And White Cast Iron Christmas Santa Gnome Figurine

  • Mfr # 634481

  • Zoro # G422884988


product price:  $29.99
/ea

Key Features

Color
Gold, Red, White
Shape
Novelty
Assembly Required
No
Width
2.75 in
Sculpture Type
Standing Gnome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634481
Zoro #
G422884988
UPC #
-
Country of Origin
China

Dimensions

Width
2.75 in
Depth
2.5 in
Length
5.75 in

Details

Item
Sculptures
Color
Gold, Red, White
Shape
Novelty
Assembly Required
No
Sculpture Type
Standing Gnome
Occasion
Christmas
Power Source
No Power Source Required / Manual
Hand Painted
Yes
Plays Music
No
Finish
Matte
Construction Method
Handmade
Subject
No Subject
Commercial Use
Yes
Material
Cast Iron
LED Lighting
No

Description

This 5.8-inch red gold and white cast iron Christmas Santa gnome figurine is the perfect way to celebrate and decorate for the holidays. Great to use on its own or mix with other decorations for the perfect look. Each piece is meticulously hand painted, ensuring a unique finish that adds charm to your seasonal decor. Crafted from durable cast iron, this standing gnome sculpture radiates a festive spirit that captures the essence of the holidays. Its purposeful distressing enhances its vintage appeal, making it a delightful addition to any collection. 5.75-inch h x 2.75-inch w x 2.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.