
6" Silver Amber Clear And Black Faceted Crystal Tabletop Taper Candlestick
Mfr # 590239
Zoro # G622882159
product price: $49.99
/eaKey Features
Style
Modern
Pattern
Solid Color
Material
Crystal
Overall Depth
2.5 in
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590239
Zoro #
G622882159
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
2.5 in
Length
5.75 in
Width
2.5 in
Details
Style
Modern
Pattern
Solid Color
Material
Crystal
Finish Style
No Distressing
Capacity
1
Placement Type
Tabletop
Item
Candle Holders
Shape
Taper
Construction Method
Machine Made
Color
Silver, Clear, Black
Commercial Use
No
Assembly Required
No
Holder Type
Candlestick
Intended Room
Dining Room
Finish
Glossy
Description
This 6-inch silver amber clear and black crystal tabletop taper candlestick is a great addition to your home decor. Add an extra pop of personality to every corner of your home with this gorgeous multi color candleholder. The modern geometric stacking design enhances its chic aesthetic. Add a touch of elegance with this luxurious and unique candlestick holder that can be used on its own or in multiples to make a striking and dramatic centerpiece design. 5.75-inch h x 2.5-inch w x 2.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.