
6' Silver And Gray Geometric Indoor Outdoor Area Rug
Mfr # 556299
Zoro # G422326051
product price:Â $52.55
/eaKey Features
Width (In.)
72 in
Assembly Required
No Assembly Needed
Depth
0.3 in
Height
24 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
556299
Zoro #
G422326051
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
72 in
Depth
0.3 in
Height
24 in
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Silver Gray
Material
Polypropylene
Item
Outdoor Rug
Method of Construction
Flatweave
Shape
Runner
Description
Add great coloration and comfortable texture to your space with this 6-foot silver and gray geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 24-inch h x 72-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.