Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Silver Buffed Aluminum Tabletop Sculpture

  • Mfr # 354699

  • Zoro # G522882044


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No
Sculpture Type
Tabletop Sculpture
Material
Buffed Aluminum
Color
Silver
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354699
Zoro #
G522882044
UPC #
-
Country of Origin
India

Dimensions

Width
6 in
Length
6 in
Depth
6 in

Details

Item
Sculptures
Assembly Required
No
Sculpture Type
Tabletop Sculpture
Material
Buffed Aluminum
Color
Silver
Nature Motif
No Nature
Subject
No Subject

Description

This sleek tabletop sculpture is a testament to modern style, crafted from buffed aluminum for a high-quality finish that gleams in silver hues. Its contemporary design adds a touch of sophistication to any space, whether displayed alone or paired with complementary decor pieces. The sculptural form exudes elegance and artistry, making it a standout accent in your home. Designed for those who appreciate minimalist aesthetics, this piece effortlessly elevates your interior decor with its sleek lines and metallic allure. A must-have for those seeking to enhance their living space with a touch of modern sophistication. 6-inch H x 6-inch W x 6-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.