
6" Silver Iron Decorative Urchin Spiky Sphere Tabletop Sculpture
Mfr # 373771
Zoro # G922883450
product price: $37.99
/eaKey Features
Construction Method
Hand Finished
Occasion
No Holiday
Design Motif
Not an animal
Power Source
No Power Source Required / Manual
Plays Music
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373771
Zoro #
G922883450
UPC #
-
Country of Origin
India
Dimensions
Length
6 in
Width
6 in
Depth
6 in
Details
Construction Method
Hand Finished
Occasion
No Holiday
Design Motif
Not an animal
Power Source
No Power Source Required / Manual
Plays Music
No
LED Lighting
No
Item
Sculptures
Material
Iron
Hand Painted
No
Sculpture Type
Decorative Spiky Sphere
Subject
Geometric & Shapes
Color
Silver
Assembly Required
No
Nature Motif
No Nature
Description
Bring some sizzle to your space with this eye-catching 6-inch silver iron decorative urchin spiky sphere tabletop sculpture. This silver colored piece is made from high grade iron. Great to use on its own or mix with other decorations for the perfect look. 6-inch H x 6-inch W x 6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.