
6" White Resin USA Astronaut Tabletop Sculpture
Mfr # 568400
Zoro # G322884088
product price: $56.99
/eaKey Features
Hand Painted
No
Subject
People
Occasion
No Holiday
Design Motif
Not an animal
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568400
Zoro #
G322884088
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Depth
2.5 in
Width
2.5 in
Details
Material
Resin
Hand Painted
No
Subject
People
Occasion
No Holiday
Design Motif
Not an animal
Commercial Use
No
LED Lighting
No
Sculpture Type
Tabletop Sculpture
Color
Red, White, Blue
Item
Sculptures
Assembly Required
No
Pieces per Set
1
Shape
Novelty
Plays Music
No
Construction Method
Machine-Made
Nature Motif
No Nature
Description
Bring some sizzle to your space with this eye-catching 6-inch white resin USA astronaut tabletop sculpture. It's a perfect addition for those who love an up-to-the-minute look and feel. Crafted with precision using machine-made techniques, this piece showcases an American astronaut, celebrating the adventurous spirit of exploration. Made from durable resin, it combines the charm of transitional style with modern flair, making it suitable for a variety of decor themes. This sculpture not only enhances your tabletop but also serves as a conversation starter, inviting admiration from every guest. 6-inch h x 2.5-inch w x 2.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.