6" X 12" Gray and Brown Our Nest Galvanized Metal Wall Decor

  • Mfr # 487531

  • Zoro # G422885046


product price: $24.99
/ea

Key Features

Lighted
No
Commercial Use
Yes
Construction Method
Handmade
Depth
0.25 in
Wall Decor Type
Hanging Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487531
Zoro #
G422885046
UPC #
-
Country of Origin
China

Dimensions

Depth
0.25 in
Width
11.75 in
Size
6" x 11.75" x 0.25"
Length
6 in

Details

Lighted
No
Commercial Use
Yes
Construction Method
Handmade
Wall Decor Type
Hanging Text
Material
Galvanized Metal
Color
Gray, Brown
Orientation
Horizontal Only
Style
Cottage
Fringe/Tassels Included
No
Number of Pieces
1
Hooks Included
No
Assembly Required
No
Shape
Rectangle
Item
Wall Decor
Mirrored
No
Outdoor Suitability
No
Finish Style
Distressed Metal

Description

This 6-inch x 12-inch gray handcrafted our nest metal will add a beautiful decorative accent to your decor. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 6-inch H x 11.75-inch W x 0.25-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.