6" X 18" Thurston The Great Wonder Show Vintage Magic Poster Wall Art

  • Mfr # 393400

  • Zoro # G222888148


product price:  $19.99
/ea

Key Features

Primary Art Material
Paper
Subject
Entertainment
Color
Black, Red
Commercial Use
Yes
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
393400
Zoro #
G222888148
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
18 in
Depth
0.1 in

Details

Primary Art Material
Paper
Subject
Entertainment
Color
Black, Red
Commercial Use
Yes
Material
Paper
Finish
Matte
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Item
Wall Art
Set Type
Single Piece Item

Description

This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18 inches H x 6 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.