
6" X 3" Blue Resin Climbing Man Hanging Dimensional Sculpture
Mfr # 358137
Zoro # G522885595
product price: $47.49
/eaKey Features
Finish
Coated
Length
6 in
Assembly Required
No
Width
3 in
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
358137
Zoro #
G522885595
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
6 in
Width
3 in
Size
Small (Under 20")
Depth
3 in
Details
Finish
Coated
Assembly Required
No
Finish Style
No Distressing
Material
Resin
Hooks Included
No
Style
Modern
Item
Wall Decor
Mirrored
No
Lighted
No
Color
Blue
Outdoor Suitability
No
Wall Decor Type
Hanging Dimensional Sculpture
Shape
Novelty
Description
Unique and decorative, this 6-inch x 3-inch blue resin novelty hanging dimensional sculpture will leave a lasting impression. Instantly liven up your space with this art that brings color and dimension to your walls. This super cool wall sculpture creates the illusion of a man climbing on any surface from which he is hung. Made from durable resin, this striking 3D piece of art looks great by itself but can also be staggered with others to make a unique design collage. Start some conversation when you hang this on your wall today. 6-inch h x 3-inch w x 3-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.