6" X 3" Gold Resin Climbing Man Hanging Dimensional Sculpture

  • Mfr # 358136

  • Zoro # G722884343


product price: $47.49
/ea

Key Features

Length
6 in
Mirrored
No
Outdoor Suitability
No
Lighted
No
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358136
Zoro #
G722884343
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
6 in
Depth
3 in
Size
Small (Under 20")
Width
3 in

Details

Color
Gold
Mirrored
No
Outdoor Suitability
No
Lighted
No
Material
Resin
Hooks Included
No
Item
Wall Decor
Style
Modern
Wall Decor Type
Hanging Dimensional Sculpture
Assembly Required
No
Shape
Novelty
Finish Style
No Distressing
Finish
Coated

Description

Unique and decorative, this 6-inch x 3-inch gold resin novelty hanging dimensional sculpture will leave a lasting impression. Instantly liven up your space with this art that brings color and dimension to your walls. This super cool wall sculpture creates the illusion of a man climbing on any surface from which he is hung. Made from durable resin, this striking 3D piece of art looks great by itself but can also be staggered with others to make a unique design collage. Start some conversation when you hang this on your wall today. 6-inch h x 3-inch w x 3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.