
6" X 3" Orange Resin Climbing Man Hanging Dimensional Sculpture
Mfr # 358141
Zoro # G222885000
product price: $47.49
/eaKey Features
Material
Resin
Width
3 in
Assembly Required
No
Outdoor Suitability
No
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358141
Zoro #
G222885000
UPC #
-
Country of Origin
Indonesia
Dimensions
Width
3 in
Length
6 in
Size
Small (Under 20")
Depth
3 in
Details
Material
Resin
Color
Orange
Item
Wall Decor
Assembly Required
No
Outdoor Suitability
No
Mirrored
No
Shape
Novelty
Finish Style
No Distressing
Style
Modern
Finish
Coated
Hooks Included
No
Lighted
No
Wall Decor Type
Hanging Dimensional Sculpture
Description
Unique and decorative, this 6-inch x 3-inch orange resin novelty hanging dimensional sculpture will leave a lasting impression. Instantly liven up your space with this art that brings color and dimension to your walls. This super cool wall sculpture creates the illusion of a man climbing on any surface from which he is hung. Made from durable resin, this striking 3D piece of art looks great by itself but can also be staggered with others to make a unique design collage. Start some conversation when you hang this on your wall today. 6-inch h x 3-inch w x 3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.