Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" X 3" Red Resin Climbing Man Hanging Dimensional Sculpture

  • Mfr # 358139

  • Zoro # G422885053


product price: $47.49
/ea

Key Features

Shape
Novelty
Finish Style
No Distressing
Hooks Included
No
Mirrored
No
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358139
Zoro #
G422885053
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
6 in
Size
Small (Under 20")
Width
3 in
Depth
3 in

Details

Shape
Novelty
Finish Style
No Distressing
Hooks Included
No
Finish
Coated
Item
Wall Decor
Mirrored
No
Wall Decor Type
Hanging Dimensional Sculpture
Lighted
No
Material
Resin
Color
Red
Assembly Required
No
Outdoor Suitability
No
Style
Modern

Description

This 6-inch x 3-inch red resin novelty hanging dimensional sculpture will add a beautiful decorative accent to your walls. Instantly liven up your space with this art that brings color and dimension to your walls. This super cool wall sculpture creates the illusion of a man climbing on any surface from which he is hung. Made from durable resin, this striking 3D piece of art looks great by itself but can also be staggered with others to make a unique design collage. Start some conversation when you hang this on your wall today. 6-inch h x 3-inch w x 3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.