6" X 3" Yellow Resin Novelty Hanging Dimensional Sculpture

  • Mfr # 358140

  • Zoro # G322883890


product price: $47.49
/ea

Key Features

Wall Decor Type
Hanging Dimensional Sculpture
Shape
Novelty
Finish Style
No Distressing
Size
Small (Under 20")
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358140
Zoro #
G322883890
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
Small (Under 20")
Depth
3 in
Width
3 in
Length
6 in

Details

Wall Decor Type
Hanging Dimensional Sculpture
Shape
Novelty
Finish Style
No Distressing
Color
Yellow
Material
Resin
Outdoor Suitability
No
Assembly Required
No
Style
Modern
Lighted
No
Hooks Included
No
Finish
Coated
Item
Wall Decor
Mirrored
No

Description

This 6-inch x 3-inch yellow resin novelty hanging dimensional sculpture will add a beautiful decorative accent to your walls. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 6-inch h x 3-inch w x 3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.