
6" x 6" Beige Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 607063
Zoro # G822373846
product price: $59.99
/eaKey Features
Length
6 in
Width
6 in
Height
0.09 in
Material
Vinyl
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607063
Zoro #
G822373846
UPC #
-
Country of Origin
Israel
Dimensions
Length
6 in
Width
6 in
Height
0.09 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Beige
Description
6-inch x 6-inch beige vinyl arabesque peel and stick removable tiles offer a stylish and convenient solution for updating your space. These square tiles feature an elegant arabesque pattern that adds a touch of sophistication to any room. Designed with a matte surface, they provide a sleek finish that complements transitional decor seamlessly. Made from durable vinyl, these tiles are impervious to water, making them a perfect choice for use in showers or around fireplace surrounds. The peel and stick application ensures an effortless installation process, allowing you to transform your home without the hassle of traditional tiling methods. Enhance your living space with these versatile and beautiful tiles today. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.