Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 6" Black Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 602289

  • Zoro # G522368142


product price: $59.99
/ea

Key Features

Material
Vinyl
Color
Black
Length
6 in
Height
0.09 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602289
Zoro #
G522368142
UPC #
-
Country of Origin
Israel

Dimensions

Length
6 in
Height
0.09 in
Width
6 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Black

Description

Enhance your space effortlessly with these 6-inch x 6-inch black vinyl arabesque peel and stick removable tiles. Featuring a sleek matte finish, these mosaic tiles boast an arabesque pattern that adds a touch of transitional style to any room. With water absorption capabilities and impervious surface type, they are ideal for showers and fireplace surrounds. The black color of these square tiles effortlessly complements any decor, while the vinyl material ensures durability and easy maintenance. Say goodbye to traditional tiling hassles and hello to a quick and stylish update with these versatile peel and stick tiles. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.