Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 6" Black Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 607057

  • Zoro # G122370835


product price: $59.99
/ea

Key Features

Color
Black
Height
0.09 in
Material
Vinyl
Length
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607057
Zoro #
G122370835
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
6 in
Width
6 in

Details

Color
Black
Item
Peel and Stick Tile
Material
Vinyl

Description

6-inch x 6-inch black vinyl arabesque peel and stick removable tiles are the perfect solution for a stylish and modern update to your space. Featuring a chic arabesque pattern, these square mosaic tiles bring an elegant touch to any room. Their matte surface adds a sophisticated finish that complements various decor styles, particularly transitional. Made from high-quality vinyl, these tiles are impervious to water, making them ideal for use in wet areas like showers. Additionally, they can enhance the aesthetic of a fireplace surround, providing versatility in design. The easy-to-use peel and stick application ensures a hassle-free installation, transforming your home in no time. Enjoy the seamless blend of functionality and design with these striking tiles. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.